Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Universal cold wood glue, rapid D2
Universal cold wood glue, rapid D2 - 1
Universal cold wood glue, rapid D2 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Universal cold wood glue, rapid D2

Quick-hardening glue for cold bonding of solid wood and wood compounds (particle board, MDF, veneers, plywood) and laminated plastics in the production of furniture and in interior decoration
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
  • Density 1.08 gr/cm3, the product does not contain mineral fillers

  • A filled product can have a density of 1.30 g/cm3

  • The glue is spread in volume, and then the filled product upon equal working consumes around 25% more

  • In canister, the filled product occupies 70-75% of the volume, without fillers 90 – 95%

  • The colour of the glue line tends to be grey in or yellowish in filled products

  • Filled products tend to leave a grey glue line

  • The adhesive power of the universal D2 product is greater than 30 – 40% versus filled products

  • Cold wood glue, rapid bond, and very high strength

  • Once hardened, the glue becomes semi-transparent without any alterations of colour

  • Rapid drying, including drips

  • Tough-elastic glue line

  • Good temperature resistance
Notice

Protect from frost


Do not apply below 6/10°C


Gluing at temperatures below 15°C may cause defect


Storage at temperatures below 5°C and above 35°C can damage the product



In summer, increases in temperature significantly reduces the open time



The technical advice, though based on our best experience, must, in any case, merely indicative and must be confirmed by exhaustive practical tests. This does not eliminate the purchaser's responsibility to personally test our products to see whether they are suitable for the planned use

Application area